MP3-41G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP3-41G ABB Switches, MODULAR Series, Pushbutton Operator, Mom, Grn, Ext,
MFG Item Number
MP3-41G

MP3-41G ABB Switches, MODULAR Series, Pushbutton Operator, Mom, Grn, Ext,

MFG Item Number
MP3-41G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, MODULAR Series
Item #
MP3-41G
Pushbutton Operator, Mom, Grn, Ext,

MODULAR Series Information

  • Modular Range Pilot Devices
  • Snap‑on Feature for Easy Installation
  • Black or Grey Plastic with Chrome Metal
  • UL File# E57057
  • CSA File# LR19700
Modular range pilot devices, operated by either switches or pushbuttons. Can come with or without illumination depending on future need and usage.

Specifications

Specifications
Manufacturer Part Number MP3-41G
Manufacturer ABB
Product Series MODULAR
Family Series ABB Switches, MODULAR Series
Description Pushbutton Operator, Mom, Grn, Ext, Ill, 22mm Mounting, Includes Carrier
Illuminated Yes
Operation Momentary
Mounting 22 mm
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Green
Net Weight 1 lb
Gross Weight 1 lb