Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP3-MLFPTL1G ABB Pilot Lights, PTT Pilot Light, Grn, Ext, 120V

MFG Item Number
MP3-MLFPTL1G

MP3-MLFPTL1G ABB Pilot Lights, PTT Pilot Light, Grn, Ext, 120V

MFG Item Number
MP3-MLFPTL1G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
MP3-MLFPTL1G
PTT Pilot Light, Grn, Ext, 120V

Series Information

Specifications

Specifications
Manufacturer Part Number MP3-MLFPTL1G
Manufacturer ABB
Family Series ABB Pilot Lights
Description PTT Pilot Light, Grn, Ext, 120V Direct, 22mm Mounting, LED, Chrome Metal Bezel
Push-to-Test Yes
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Round Extended
Lens Color Green
Bezel Metal Round
Nominal Lamp Voltage 120 VAC
Protection Rating IP66
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X
Approvals CSA, UL
Gross Weight 1 lb
Net Weight 1 lb