MP300-SRU
Schneider HVAC Valves, MP300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP300-SRU

Schneider HVAC Valves, MP300 Series

MP300-SRU

Schneider HVAC Valves, MP300 Series
Act (MP300-SRU): Elec, Prop/Float,
Item Number
MP300-SRU
MFG Item Number
496391
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, MP300 Series
Item #
MP300-SRU
Act (MP300-SRU): Elec, Prop/Float,

MP300 Series Information

Specifications

Specifications
Manufacturer Part Number 496391
Manufacturer Schneider
Product Series MP300
Family Series Schneider HVAC Valves, MP300 Series
Description Act (MP300-SRU): Elec, Prop/Float, SR, 24 VAC, No leads, 300 N, Linear, LED, IP54, SmartX
Control Signal Floating, Proportional 0-10 VDC, Proportional 2-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Spring Return
Voltage 24 VAC
Media Temperature 32-131 °F
Manual Operation Yes
Net Weight 1.67 lbs
Gross Weight 2.21 lbs