Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MP3020 Carlo Gavazzi Protection Relays, MP3020 Series, 3PH CURRENT TXFORM 20AAC
MP3020 Carlo Gavazzi Protection Relays, MP3020 Series, 3PH CURRENT TXFORM 20AAC
This item cannot be canceled or returned
Description
Protection Relays, MP3020 Series
MP3020 Series Information
- Output voltage (0.4 ‑ 4 Vp)
- proportional to measured current.
- 3‑phase current transformers for 5, 20, 100, or 500 AAC.
Specifications
Specifications
| Manufacturer Part Number |
MP3020 |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
MP3020 |
| Family Series |
Carlo Gavazzi Protection Relays, MP3020 Series |
| Description |
3PH CURRENT TXFORM 20AAC |
| Voltage |
1,000 V |
| Approvals |
UL |
| Net Weight |
0.3748 lbs |
| Gross Weight |
0.3748 lbs |
MP3020
Carlo Gavazzi Protection Relays, MP3020 Series