Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MP3100 Carlo Gavazzi Protection Relays, MP3100 Series, 3PH CURRENT TXFORM 100AAC
MP3100 Carlo Gavazzi Protection Relays, MP3100 Series, 3PH CURRENT TXFORM 100AAC
This item cannot be canceled or returned
Description
Protection Relays, MP3100 Series
3PH CURRENT TXFORM 100AAC
MP3100 Series Information
- Output voltage (0.4 ‑ 4 Vp)
- proportional to measured current.
- 3‑phase current transformers for 5, 20, 100, or 500 AAC.
Specifications
Specifications
| Manufacturer Part Number |
MP3100 |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
MP3100 |
| Family Series |
Carlo Gavazzi Protection Relays, MP3100 Series |
| Description |
3PH CURRENT TXFORM 100AAC |
| Voltage |
1,000 V |
| Approvals |
UL |
| Net Weight |
1.6755 lbs |
| Gross Weight |
1.6755 lbs |
MP3100
Carlo Gavazzi Protection Relays, MP3100 Series