Is something broken or in need of attention? Start your repair request here, and we'll take care of it
MENTOR MP Series Information
| Manufacturer Part Number | 73200052145101 |
|---|---|
| Manufacturer | Control Techniques |
| Product Series | MENTOR MP |
| Family Series | Control Techniques Drives, MENTOR MP Series |
| Description | Mentor MP DC Drive, 500-600Vdc Input, 350 Amps Output, Regen, 250HP @ 600Vdc, No Keypad (208-480Vac Control Power Required), Conformal Coated |
| AC Voltage | 500-575 VAC |
| Input Current | 313 A |
| Output Armature Voltage (DC) | 661.25 VDC |
| Phase | 3 |
| Protection Rating | IP00 |
| Output Field Current (DC) | 20 A |
| Operating Temperature | 32-131 °F |
| Max Armature Current (DC) | 350 A |
| Nominal Input Voltage | 575 VAC |
| Output Field VDC | 517.5 VDC |
| Regen | Yes |
| Feedback | Encoder, Tachometer |
| Operator Controls | Sold Separately, See Accessories |
| Approvals | CE, cUL, UL |
| Comments | Conformal Coated |
| Nominal Armature VDC | 630 VDC |
| Net Weight | 0 lbs |
| Gross Weight | 84 lbs |