MP4000
Schneider HVAC Valves, MP4000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP4000

Schneider HVAC Valves, MP4000 Series

MP4000

Schneider HVAC Valves, MP4000 Series
Act (MP4000): Elec, Prop, NSR, 24
Item Number
MP4000
MFG Item Number
499969
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, MP4000 Series
Item #
MP4000
Act (MP4000): Elec, Prop, NSR, 24

MP4000 Series Information

Specifications

Specifications
Manufacturer Part Number 499969
Manufacturer Schneider
Product Series MP4000
Family Series Schneider HVAC Valves, MP4000 Series
Description Act (MP4000): Elec, Prop, NSR, 24 VAC, No leads, 4000 N, Linear, IP54, SmartX
Control Signal Floating, Proportional 0-10 VDC, Proportional 0-20 mA, Proportional 2-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC, 24 VDC
Media Temperature 32-131 °F
Manual Operation Yes
Net Weight 0 lbs
Gross Weight 0 lbs