Is something broken or in need of attention? Start your repair request here, and we'll take care of it
MENTOR MP Series Information
| Manufacturer Part Number | MP420A4R |
|---|---|
| Manufacturer | Control Techniques |
| Product Series | MENTOR MP |
| Family Series | Control Techniques Drives, MENTOR MP Series |
| Description | Mentor MP DC Drive, 240/480VAC Input 420 Amps Output, Regen 125HP@240VAC/250HP@480VAC, NKP |
| AC Voltage | 240-480 VAC |
| Input Current | 376 A |
| Output Armature Voltage (DC) | 552 VDC |
| Phase | 3 |
| Protection Rating | IP00 |
| Output Field Current (DC) | 20 A |
| Operating Temperature | 32-131 °F |
| Max Armature Current (DC) | 420 A |
| Nominal Input Voltage | 240 VAC, 480 VAC |
| Output Field VDC | 432 VDC |
| Regen | Yes |
| Feedback | Encoder, Tachometer |
| Operator Controls | Sold Separately, See Accessories |
| Approvals | CE, cUL, UL |
| Nominal Armature VDC | 500 VDC |
| Net Weight | 84 lbs |
| Gross Weight | 84 lbs |