Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP4A63101

Eagle Signal Timers

MP4A63101

Eagle Signal Timers
ELECTRIC REPEAT CYCLE CAM TIMER
MFG Item Number
MP4A63101
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
MP4A63101
ELECTRIC REPEAT CYCLE CAM TIMER

Series Information

Specifications

Specifications
Manufacturer Part Number MP4A63101
Manufacturer Eagle Signal
Family Series Eagle Signal Timers
Description ELECTRIC REPEAT CYCLE CAM TIMER
Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Surface
Maximum Time Preset 18 Hrs
Time Format Hours
Display Type Dial
Termination Screw
Output (4) SPDT Relay
Status Indicator No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs