Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MP500-K Temprel Inc Thermocouples, 500 Series Series, K Type Single Screw Miniature Plug
MP500-K Temprel Inc Thermocouples, 500 Series Series, K Type Single Screw Miniature Plug
This item cannot be canceled or returned
Description
Thermocouples, 500 Series Series
K Type Single Screw Miniature Plug
500 Series Series Information
Specifications
Specifications
| Manufacturer Part Number |
MP500-K |
| Manufacturer |
Temprel Inc |
| Product Series |
500 Series |
| Family Series |
Temprel Inc Thermocouples, 500 Series Series |
| Description |
K Type Single Screw Miniature Plug 525 Deg F (274 Deg C) |
| Calibration Type |
K |
| Connection Type |
Plug |
| Connection |
Miniature |
| Pins |
2 |
| Screw Design |
Single Cap |
| Material |
Glass-filled Thermoplastic Nylon |
| Wire Size Range |
20-30 AWG |
| Maximum Temperature |
525 °F |
| Approvals |
ANSI |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.015 lbs |
MP500-K
Temprel Inc Thermocouples, 500 Series Series