MP500C-SRD
Schneider HVAC Valves, MP500C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP500C-SRD

Schneider HVAC Valves, MP500C Series

MP500C-SRD

Schneider HVAC Valves, MP500C Series
Act (MP500C-SRD): Elec, Prop/Float,
Item Number
MP500C-SRD
MFG Item Number
522876
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, MP500C Series
Item #
MP500C-SRD
Act (MP500C-SRD): Elec, Prop/Float,

MP500C Series Information

Specifications

Specifications
Manufacturer Part Number 522876
Manufacturer Schneider
Product Series MP500C
Family Series Schneider HVAC Valves, MP500C Series
Description Act (MP500C-SRD): Elec, Prop/Float, SR, 24 VAC/VDC, No leads, 500 N, Linear, IP54, SmartX
Control Signal Floating, Proportional 0-10 VDC, Proportional 2-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Spring Return
Voltage 24 VAC, 24 VDC
Run Time 30 s
Media Temperature 14-122 °F
Manual Operation Yes
Net Weight 0 lbs
Gross Weight 0 lbs