Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MP516A1087/U Honeywell Actuators, MP516 Series, CYCLE 1 & 2, HESITATION 3-8 PSI,
MFG Item Number
MP516A1087/U
MP516A1087/U Honeywell Actuators, MP516 Series, CYCLE 1 & 2, HESITATION 3-8 PSI,
MFG Item Number
MP516A1087/U
This item cannot be canceled or returned
Description
CYCLE 1 & 2, HESITATION 3-8 PSI,
Specifications
Specifications
| Product Series |
MP516 |
| Manufacturer Part Number |
MP516A1087/U |
| Manufacturer |
Honeywell |
| Family Series |
Honeywell Actuators, MP516 Series |
| Description |
CYCLE 1 & 2, HESITATION 3-8 PSI, FULL S |
| Stroke |
2 1/2 ", 2 1/8 " |
| Humidity Range |
5-95% RH |
| Net Weight |
5.93 lbs |
| Gross Weight |
0.3706 lbs |
MP516A1087/U
Honeywell Actuators, MP516 Series