Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MP516A1103/U Honeywell Actuators, MP516 Series, 5 - 12 PSI FULL STROKE.
MFG Item Number
MP516A1103/U
MP516A1103/U Honeywell Actuators, MP516 Series, 5 - 12 PSI FULL STROKE.
MFG Item Number
MP516A1103/U
This item cannot be canceled or returned
Specifications
Specifications
| Product Series |
MP516 |
| Manufacturer Part Number |
MP516A1103/U |
| Manufacturer |
Honeywell |
| Family Series |
Honeywell Actuators, MP516 Series |
| Description |
5 - 12 PSI FULL STROKE. |
| Stroke |
2 1/2 ", 2 1/8 " |
| Humidity Range |
5-95% RH |
| Net Weight |
5.48 lbs |
| Gross Weight |
0.3425 lbs |
MP516A1103/U
Honeywell Actuators, MP516 Series