MP528-C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP528-C Panduit Jacks, Mini-Com Series, Pan-Plug Modular Plug, Category 5e, 28

MFG Item Number
MP528-C

MP528-C Panduit Jacks, Mini-Com Series, Pan-Plug Modular Plug, Category 5e, 28

MFG Item Number
MP528-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Jacks, Mini-Com Series
Item #
MP528-C
Pan-Plug Modular Plug, Category 5e, 28

Mini-Com Series Information


Specifications

Specifications
Manufacturer Part Number MP528-C
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Jacks, Mini-Com Series
Description UTP modular plug, Cat. 5e, 28 AWG, 100 pk
Style UTP Modular Plug
Color Clear
Features 100 Ohm, Gold Plated, Phosphor Bronze
Type Cat 5e
Comments Pack of 100
Net Weight 0.5049 lbs
Gross Weight 0.5049 lbs