MP806A
Vynckier Enclosure Systems Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP806A Vynckier Enclosure Systems Enclosures, Inner Panel, Aluminum
MFG Item Number
MP806A

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

MP806A Vynckier Enclosure Systems Enclosures, Inner Panel, Aluminum

MFG Item Number
MP806A
More specs
This item cannot be canceled or returned

Discontinued by Manufacturer

Description

Enclosures, Series
Item #
MP806A
Inner Panel, Aluminum

Series Information

Specifications

Specifications
Manufacturer Part Number MP806A
Manufacturer Vynckier Enclosure Systems
Family Series Vynckier Enclosure Systems Enclosures
Description Inner Panel, Aluminum
Material Aluminum
Composition Metallic
Panel Type Inner
Perforated No
Nominal Height 8 "
Nominal Width 6 "
Net Weight 0.255 lbs
Gross Weight 0.3 lbs