Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MP806S |
|---|---|
| Manufacturer | Vynckier Enclosure Systems |
| Family Series | Vynckier Enclosure Systems Enclosures |
| Description | Inner Panel, Steel |
| Material | Mild Steel |
| Composition | Metallic |
| Panel Type | Inner |
| Perforated | No |
| Nominal Height | 8 " |
| Nominal Width | 6 " |
| Net Weight | 0.575 lbs |
| Gross Weight | 0.58 lbs |