MP833D001D
Johnson Controls HVAC Valves, MP8000 Pneumatic Actuators Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP833D001D

Johnson Controls HVAC Valves, MP8000 Pneumatic Actuators Series

MP833D001D

Johnson Controls HVAC Valves, MP8000 Pneumatic Actuators Series
Mp833D001D; Mp833D001D
MFG Item Number
MP833D001D
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, MP8000 Pneumatic Actuators Series
Item #
MP833D001D
Mp833D001D; Mp833D001D

MP8000 Pneumatic Actuators Series Information

  • Field‑Reversible Action Allows for Selectable Spring‑Return‑up or Spring‑Return‑Down Action on N.O. Valves
  • Position Indicator, Included with Every Actuator, Provides Visual Indication of Valve Stem Position
  • Universal‑Application Design Allows for Use in Hot Water, Chilled Water, and Steam
  • Strong, Corrosion‑Resistant Housing Ensures Long Life
MP8000 Series Pneumatic Valve Actuators are designed to accurately position hot‑water, chilled‑water, and steam‑control valves in response to a pneumatic signal from a controller. A pneumatic or electric valve positioner can be ordered separately for use in applications where sequential operation is desired or additional positioning power is necessary. MP8000 Series Actuators have a molded, synthetic rubber diaphragm contained in a sturdy, corrosion‑resistant housing that protects against dirt and damage. This molded diaphragm provides a constant effective area throughout the actuator stroke.

Specifications

Specifications
Manufacturer Part Number MP833D001D
Manufacturer Johnson Controls
Product Series MP8000 Pneumatic Actuators
Family Series Johnson Controls HVAC Valves, MP8000 Pneumatic Actuators Series
Description Mp833D001D; Mp833D001D
Control Signal Pneumatic 25 psi
Fail-Safe Mode Spring Return
Stroke 0.75 "
Manual Operation No
Fail Safe Position Spring Return Down
Comments Includes Mounting Kit, 4-8 psi Spring Range
Net Weight 14 lbs
Gross Weight 14 lbs