MP843C001F
Johnson Controls HVAC Valves, MP8000 Pneumatic Actuators Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP843C001F

Johnson Controls HVAC Valves, MP8000 Pneumatic Actuators Series

MP843C001F

Johnson Controls HVAC Valves, MP8000 Pneumatic Actuators Series
Mp843C001F; Mp843C001F Pneumatic
MFG Item Number
MP843C001F
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, MP8000 Pneumatic Actuators Series
Item #
MP843C001F
Mp843C001F; Mp843C001F Pneumatic

MP8000 Pneumatic Actuators Series Information

  • Field‑Reversible Action Allows for Selectable Spring‑Return‑up or Spring‑Return‑Down Action on N.O. Valves
  • Position Indicator, Included with Every Actuator, Provides Visual Indication of Valve Stem Position
  • Universal‑Application Design Allows for Use in Hot Water, Chilled Water, and Steam
  • Strong, Corrosion‑Resistant Housing Ensures Long Life
MP8000 Series Pneumatic Valve Actuators are designed to accurately position hot‑water, chilled‑water, and steam‑control valves in response to a pneumatic signal from a controller. A pneumatic or electric valve positioner can be ordered separately for use in applications where sequential operation is desired or additional positioning power is necessary. MP8000 Series Actuators have a molded, synthetic rubber diaphragm contained in a sturdy, corrosion‑resistant housing that protects against dirt and damage. This molded diaphragm provides a constant effective area throughout the actuator stroke.

Specifications

Specifications
Manufacturer Part Number MP843C001F
Manufacturer Johnson Controls
Product Series MP8000 Pneumatic Actuators
Family Series Johnson Controls HVAC Valves, MP8000 Pneumatic Actuators Series
Description Mp843C001F; Mp843C001F Pneumatic Valve Actuator
Control Signal Pneumatic 25 psi
Fail-Safe Mode Spring Return
Stroke 0.75 "
Manual Operation No
Fail Safe Position Spring Return Up
Comments Includes Mounting Kit, 3-7 psi Spring Range
Net Weight 31 lbs
Gross Weight 31 lbs