Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MP909E1018/U Honeywell Process Control, PNEU PISTON ACT. FOR USE WITH
MFG Item Number
MP909E1018/U
MP909E1018/U Honeywell Process Control, PNEU PISTON ACT. FOR USE WITH
MFG Item Number
MP909E1018/U
This item cannot be canceled or returned
Description
PNEU PISTON ACT. FOR USE WITH
Specifications
Specifications
| Manufacturer Part Number |
MP909E1018/U |
| Manufacturer |
Honeywell |
| Family Series |
Honeywell Process Control |
| Description |
PNEU PISTON ACT. FOR USE WITH |
| Function |
Double Acting |
| Spring Configuration |
1/4 in Dual Barb |
| Corrosion Protection |
Corrosion Resistant |
| Operating Temperature |
-33-71 °C |
| Material |
Aluminum |
| Operating Medium |
Compressed Air |
| Net Weight |
2.57 lbs |
| Gross Weight |
3.605 lbs |
MP909E1018/U
Honeywell Process Control