Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MP909E1059/U Honeywell Actuators, MP909 Series, 5-10PSI2.75in.STROKE
MFG Item Number
MP909E1059/U
MP909E1059/U Honeywell Actuators, MP909 Series, 5-10PSI2.75in.STROKE
MFG Item Number
MP909E1059/U
This item cannot be canceled or returned
Specifications
Specifications
| Product Series |
MP909 |
| Manufacturer Part Number |
MP909E1059/U |
| Manufacturer |
Honeywell |
| Family Series |
Honeywell Actuators, MP909 Series |
| Description |
5-10PSI2.75in.STROKE |
| Stroke |
2 3/4 " |
| Humidity Range |
5-95% RH |
| Net Weight |
2.21 lbs |
| Gross Weight |
0.1381 lbs |
MP909E1059/U
Honeywell Actuators, MP909 Series