Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MP909E1158/U Honeywell Actuators, MP909 Series, PNEUMATIC DAMPER ACTUATOR
MFG Item Number
MP909E1158/U
MP909E1158/U Honeywell Actuators, MP909 Series, PNEUMATIC DAMPER ACTUATOR
MFG Item Number
MP909E1158/U
This item cannot be canceled or returned
Description
PNEUMATIC DAMPER ACTUATOR
Specifications
Specifications
| Product Series |
MP909 |
| Manufacturer Part Number |
MP909E1158/U |
| Manufacturer |
Honeywell |
| Family Series |
Honeywell Actuators, MP909 Series |
| Description |
PNEUMATIC DAMPER ACTUATOR |
| Stroke |
3 " |
| Humidity Range |
5-95% RH |
| Net Weight |
0.97 lbs |
| Gross Weight |
0.0606 lbs |
MP909E1158/U
Honeywell Actuators, MP909 Series