MP909E1372/U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP909E1372/U Honeywell Process Control, 2.5-6.5 PSI 3.1in. STROKE EXTERNAL

MFG Item Number
MP909E1372/U

MP909E1372/U Honeywell Process Control, 2.5-6.5 PSI 3.1in. STROKE EXTERNAL

MFG Item Number
MP909E1372/U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, Series
Item #
MP909E1372/U
2.5-6.5 PSI 3.1in. STROKE EXTERNAL

Series Information

Specifications

Specifications
Manufacturer Part Number MP909E1372/U
Manufacturer Honeywell
Family Series Honeywell Process Control
Description 2.5-6.5 PSI 3.1in. STROKE EXTERNAL TRUNNI
Corrosion Protection Corrosion Resistant
Operating Temperature -33-71 °C
Material Aluminum
Net Weight 6.2 lbs
Gross Weight 0.3875 lbs
Alternatives
257-02032
257-02032
Siemens Building Technologies HVAC Valves, MT Series
331-4311
331-4311
Siemens Building Technologies Actuators, 331 Series