MP909E1422/U
Honeywell Process Control, MP909E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP909E1422/U Honeywell Process Control, MP909E Series, 5-10 PSI 4.0 STROKE INTERNAL

MFG Item Number
MP909E1422/U

MP909E1422/U Honeywell Process Control, MP909E Series, 5-10 PSI 4.0 STROKE INTERNAL

MFG Item Number
MP909E1422/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, MP909E Series
Item #
MP909E1422/U
5-10 PSI 4.0 STROKE INTERNAL

MP909E Series Information

  • Versatile Mounting and Connecting Hardware Options
  • Close Tolerance on Operating Range and Stroke
  • Versatile Mounting and Connecting Hardware Options
The MP909E is used for pneumatic proportional control of variable volume terminal units and small damper. Available in various operating ranges for either individual or sequence operation with other actuators. Replacement devices are available for Johnson, Powers, Robertshaw, and older Honeywell actuator models.

Specifications

Specifications
Manufacturer Part Number MP909E1422/U
Manufacturer Honeywell
Product Series MP909E
Family Series Honeywell Process Control, MP909E Series
Description 5-10 PSI 4.0 STROKE INTERNAL MOUNTING N
Function Double Acting
Spring Configuration 1/4 in Dual Barb
Corrosion Protection Corrosion Resistant
Operating Temperature -33-71 °C
Material Aluminum
Operating Medium Compressed Air
Net Weight 7.72 lbs
Gross Weight 0.4825 lbs