MP909H1331/U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP909H1331/U Honeywell Process Control, 10 PSI SPAN. INCLUDES EXTERNAL

MFG Item Number
MP909H1331/U

MP909H1331/U Honeywell Process Control, 10 PSI SPAN. INCLUDES EXTERNAL

MFG Item Number
MP909H1331/U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, Series
Item #
MP909H1331/U
10 PSI SPAN. INCLUDES EXTERNAL

Series Information

Specifications

Specifications
Manufacturer Part Number MP909H1331/U
Manufacturer Honeywell
Family Series Honeywell Process Control
Description 10 PSI SPAN. INCLUDES EXTERNAL MOUNTING
Function Double Acting
Spring Configuration 1/4 in Dual Barb
Corrosion Protection Corrosion Resistant
Operating Temperature -29-71 °C
Material Aluminum
Operating Medium Compressed Air
Net Weight 5.57 lbs
Gross Weight 0.3481 lbs