Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MP918B1204/U Honeywell Actuators, MP918 Series, 8-13 SPRING RANGE INT. BRACKET
MFG Item Number
MP918B1204/U
MP918B1204/U Honeywell Actuators, MP918 Series, 8-13 SPRING RANGE INT. BRACKET
MFG Item Number
MP918B1204/U
This item cannot be canceled or returned
Description
8-13 SPRING RANGE INT. BRACKET
Specifications
Specifications
| Product Series |
MP918 |
| Manufacturer Part Number |
MP918B1204/U |
| Manufacturer |
Honeywell |
| Family Series |
Honeywell Actuators, MP918 Series |
| Description |
8-13 SPRING RANGE INT. BRACKET MOUNTING |
| Stroke |
3 1/2 " |
| Humidity Range |
5-95% RH |
| Net Weight |
11.6 lbs |
| Gross Weight |
0.725 lbs |
MP918B1204/U
Honeywell Actuators, MP918 Series