Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MP930 ASI-Automation Systems Interconnect Terminal Blocks, Knife Disconnect Terminal Block, 1
MP930 ASI-Automation Systems Interconnect Terminal Blocks, Knife Disconnect Terminal Block, 1
This item cannot be canceled or returned
Description
Knife Disconnect Terminal Block, 1
Specifications
Specifications
| Manufacturer Part Number |
MP930 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Knife Disconnect Terminal Block, 1 Screw Clamp And 1 Solder Connection, 20-10 AWG |
| Type |
Circuit Disconnect, Knife Disconnect |
| Number of Circuits |
1 |
| Current Rating |
600 A |
| UL Voltage |
24 VAC |
| Wire Size Range |
10 AWG |
| Color |
Beige |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MP930
ASI-Automation Systems Interconnect Terminal Blocks