Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MP953C1067/U Honeywell Actuators, MP953 Series, ACTUATOR PPK
MFG Item Number
MP953C1067/U
MP953C1067/U Honeywell Actuators, MP953 Series, ACTUATOR PPK
MFG Item Number
MP953C1067/U
This item cannot be canceled or returned
Specifications
Specifications
| Product Series |
MP953 |
| Manufacturer Part Number |
MP953C1067/U |
| Manufacturer |
Honeywell |
| Family Series |
Honeywell Actuators, MP953 Series |
| Description |
ACTUATOR PPK |
| Stroke |
3/4 " |
| Humidity Range |
5-95% RH |
| Net Weight |
6.7 lbs |
| Gross Weight |
0.4188 lbs |
MP953C1067/U
Honeywell Actuators, MP953 Series