MPB2LG
Hammond Manufacturing Enclosures, MPB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MPB2LG

Hammond Manufacturing Enclosures, MPB Series

MPB2LG

Hammond Manufacturing Enclosures, MPB Series
Pushbutton Encl - 2 PB x 22.5mm -
MFG Item Number
MPB2LG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, MPB Series
Item #
MPB2LG
Pushbutton Encl - 2 PB x 22.5mm -

MPB Series Information

Type 12 Mild Steel Miniature Pushbutton Enclosures
  • Designed To Accept 22mm Miniature Oil Tight Pushbuttons, Switches and Pilot Lights
  • NEMA Types 12, 13
  • UL 508 Type 12; IEC 529, IP65
  • Fabricated From 14 Gauge Steel Except MBP1 Which is 16 Gauge
  • Welded Brackets Provide for Enclosure Mounting
  • A Bonding Stud Is Provided on The Door and A Grounding Stud Is Provided on The Enclosure
  • Designed to accept 22mm miniature oil tight pushbuttons, switchs and pilotlights. Provides protection from dirt, dust, oil and water. Lager enclosures provide internally hinged removable covers, designed to hold the cover open during wiring.
    • Oil resistant gasket and adhesive
    • Captive cover screws thread into sealed wells

    Finish
    Offered in 2 colors ‑ Cover and enclosure are phosphatized and finished in (a) ANSI 61 gray or (b) RAL7035 light gray powder coating.

    Specifications

    Specifications
    Manufacturer Part Number MPB2LG
    Manufacturer Hammond Manufacturing
    Product Series MPB
    Family Series Hammond Manufacturing Enclosures, MPB Series
    Description Pushbutton Encl - 2 PB x 22.5mm - Steel/Lt. Gray
    Material Steel
    Composition Metallic
    Hole Size 22.5 mm
    Cover Design Hinged
    Nominal Height 5 "
    Nominal Width 3 "
    Nominal Depth 4 "
    Latching Mechanism Screws
    NEMA Rating NEMA 12, NEMA 13
    Approvals CE, CSA, UL
    Net Weight 2.25 lbs
    Gross Weight 2.25 lbs