Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, MPD Series
MPD-23
Sealmaster Bearings, MPD Series
Two Bolt Pillow Block Bearing,
This item cannot be canceled or returned
Description
Two Bolt Pillow Block Bearing,
- Medium Duty
- Pillow Blocks
- Setscrew Locking
Specifications
Specifications
| Manufacturer Part Number |
702295 |
| Manufacturer |
Sealmaster |
| Product Series |
MPD |
| Family Series |
Sealmaster Bearings, MPD Series |
| Description |
Two Bolt Pillow Block Bearing, 1.4375 In Diameter, Double Set Screw Locking, Cast Iron Housing, |
| Bearing Type |
Two Bolt Pillow Block |
| Seal Type |
Standard Felt Seal |
| Locking |
Double Set Screw |
| Shaft Diameter |
1.4375 " |
| Shaft Range |
1-1.49 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
0.4375 lbs |
| Gross Weight |
0.4375 lbs |
MPD-23
Sealmaster Bearings, MPD Series