MPD-39-HTA
Sealmaster Bearings, MPD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MPD-39-HTA

Sealmaster Bearings, MPD Series

MPD-39-HTA

Sealmaster Bearings, MPD Series
Bearing
Item Number
MPD-39-HTA
MFG Item Number
712344
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, MPD Series
Item #
MPD-39-HTA
Bearing

MPD Series Information

  • Medium Duty
  • Pillow Blocks
  • Setscrew Locking

Specifications

Specifications
Manufacturer Part Number 712344
Manufacturer Sealmaster
Product Series MPD
Family Series Sealmaster Bearings, MPD Series
Description Bearing
Bearing Type Two Bolt Pillow Block
Seal Type Nomex Seal
Locking Double Set Screw
Shaft Diameter 2.4375 "
Shaft Range 2-2.49
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 1.3719 lbs
Gross Weight 1.3719 lbs