MPD-39
Sealmaster Bearings, MPD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MPD-39 Sealmaster Bearings, MPD Series, Two Bolt Pillow Block Bearing,
MFG Item Number
702308

MPD-39 Sealmaster Bearings, MPD Series, Two Bolt Pillow Block Bearing,

MFG Item Number
702308
Item Number
MPD-39
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, MPD Series
Item #
MPD-39
Two Bolt Pillow Block Bearing,

MPD Series Information

  • Medium Duty
  • Pillow Blocks
  • Setscrew Locking

Specifications

Specifications
Manufacturer Part Number 702308
Manufacturer Sealmaster
Product Series MPD
Family Series Sealmaster Bearings, MPD Series
Description Two Bolt Pillow Block Bearing, 2.4375 In Diameter, Double Set Screw Locking, Cast Iron Housing,
Bearing Type Two Bolt Pillow Block
Seal Type Standard Felt Seal
Locking Double Set Screw
Shaft Diameter 2.4375 "
Shaft Range 2-2.49
Material Cast Iron
Insert Material 52100 Steel, Black Oxide
Net Weight 1.3719 lbs
Gross Weight 1.3719 lbs