MPD2-11G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MPD2-11G

ABB Switches, MODULAR Series

MPD2-11G

ABB Switches, MODULAR Series
FL/FL I/O GRN/RED CLR ILL
MFG Item Number
MPD2-11G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, MODULAR Series
Item #
MPD2-11G
FL/FL I/O GRN/RED CLR ILL

MODULAR Series Information

  • Modular Range Pilot Devices
  • Snap‑on Feature for Easy Installation
  • Black or Grey Plastic with Chrome Metal
  • UL File# E57057
  • CSA File# LR19700
Modular range pilot devices, operated by either switches or pushbuttons. Can come with or without illumination depending on future need and usage.

Specifications

Specifications
Manufacturer Part Number MPD2-11G
Manufacturer ABB
Product Series MODULAR
Family Series ABB Switches, MODULAR Series
Description Modular Double Pushbutton - Momentary - Flush/Flush - Green/Red Actuator, Green Indicator - Illuminated - No contact block - Lower Button: O - Upper Button: I
Illuminated Yes
Operation Momentary
Mounting 22 mm
Operator Color Green, Red
Net Weight 0.0595 lbs
Gross Weight 0.05 lbs