MPDB Series Information
| Manufacturer Part Number | MPDB62162 |
|---|---|
| Manufacturer | Mersen |
| Product Series | MPDB |
| Family Series | Mersen Power Distribution Blocks, MPDB Series |
| Description | Open-Style PDB UL 1953 1000V Tin-plated Copper - 85A 2-Pole 1 - 4 openings; 4-14 --- 4-14 Box to Box |
| Number of Poles | 2 |
| AC Voltage | 600 VAC |
| Current Rating | 85 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 4 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 4 AWG-14 AWG |
| Output Wire Range | 4-14 AWG |
| Cover Included | No |
| Composition | Glass-Fill Polycarbonate |
| Color | Black |
| Approvals | CSA, UL |
| Net Weight | 0.715 lbs |
| Gross Weight | 2.265 lbs |