MPDB Series Information
| Manufacturer Part Number | MPDB66201 |
|---|---|
| Manufacturer | Mersen |
| Product Series | MPDB |
| Family Series | Mersen Power Distribution Blocks, MPDB Series |
| Description | Open-Style PDB UL 1953 1000V Tin-plated Copper - 155A 1-Pole 1 - 1 openings; 3/8-16 x 1-5/16 --- 3/8-16 x 1-5/16 Stud to Stud |
| Number of Poles | 1 |
| AC Voltage | 1,000 VAC |
| Current Rating | 155 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 1 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Output Wire Range | 4-14 AWG |
| Cover Included | No |
| Comments | Aluminum Wire 155 Amps |
| Net Weight | 1.2 lbs |
| Gross Weight | 1.2 lbs |