MPDB Series Information
| Manufacturer Part Number | MPDB66232 |
|---|---|
| Manufacturer | Mersen |
| Product Series | MPDB |
| Family Series | Mersen Power Distribution Blocks, MPDB Series |
| Description | Open-Style PDB UL 1953 1000V Tin-plated Copper - 400A 2-Pole 1 - 2 openings; 3/8-16 x 1-1/8 --- 1/4-20 x 1-1/8 Stud to Stud |
| Number of Poles | 2 |
| AC Voltage | 600 VAC |
| Current Rating | 400 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 2 |
| Electrical Connection | Stud/Stud |
| Mounting | Panel Mount |
| Line Side Wire Range | 3/8-16 x 1-1/8 " |
| Output Wire Range | 1/4-20 x 1-5/16 " |
| Cover Included | No |
| Composition | Glass-Fill Polycarbonate |
| Color | Black |
| Approvals | CSA, UL |
| Net Weight | 2.3 lbs |
| Gross Weight | 2.3 lbs |