MPDB67511
Mersen Power Distribution Blocks, MPDB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MPDB67511 Mersen Power Distribution Blocks, MPDB Series, MPDB Series UL 1953 1000V 270A - 350A
MFG Item Number
MPDB67511

MPDB67511 Mersen Power Distribution Blocks, MPDB Series, MPDB Series UL 1953 1000V 270A - 350A

MFG Item Number
MPDB67511
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, MPDB Series
Item #
MPDB67511
MPDB Series UL 1953 1000V 270A - 350A

MPDB Series Information

  • Adder Poles
  • Wire Connectors
  • Insulators
  • Spacings
  • Safety Covers

Mersen power distribution blocks provide a safe and easy method of splicing cables,
splitting primary power into secondary circuits and fulfilling requirements for fixed
junction tap‑off points. All blocks are UL and CSA approved while meeting spacing
requirements for feeder and branch circuits in conjunction with UL508A and the National
Electrical Code. PDB options include single or dual conductor primary inputs and up to
30 secondary outputs. Specialty blocks are available allowing for up to 7 primary inputs.

The MPDB series is offered in three size categories: miniature (MPDB62 and MPDB63
series), intermediate (MPDB66 and MPDB67 series), and large (MPDB68 and MPDB69
series), in both aluminum and copper.

Specifications

Specifications
Manufacturer Part Number MPDB67511
Manufacturer Mersen
Product Series MPDB
Family Series Mersen Power Distribution Blocks, MPDB Series
Description Open-Style PDB UL 1953 1000V 270A Tin-plated Aluminum - 350A 1-Pole 2 - 6 openings; 2/0-14 --- 2-14 Box to Box
Number of Poles 1
AC Voltage 600 VAC
Current Rating 350 A
Number of Inputs per Pole 2
Number of Outputs per Pole 6
Electrical Connection Box Lug/Box Lug
Mounting Panel Mount
Line Side Wire Range 2/0-14 AWG
Output Wire Range 2-14 AWG
Cover Included No
Composition Glass-Fill Polycarbonate
Color Black
Approvals CSA, UL
Net Weight 0.6 lbs
Gross Weight 0.6 lbs