Series Information
| Manufacturer Part Number | MPDB68110 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Power Distribution Blocks |
| Description | Open-Style PDB UL 1953 1000V Tin-plated Copper - 760A Adder 2 - 12 openings; 500-4 --- 4-14 Box to Box |
| AC Voltage | 1,000 VAC |
| Current Rating | 760 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 2 |
| Electrical Connection | Open/Open |
| Mounting | Direct Screw Mount |
| Line Side Wire Range | 500-4 |
| Output Wire Range | 4-14 AWG |
| Cover Included | No |
| Composition | Glass-Fill Polycarbonate |
| Approvals | CSA, UL |
| Net Weight | 3.5 lbs |
| Gross Weight | 3.5 lbs |