MPDB Series Information
| Manufacturer Part Number | MPDB800011 |
|---|---|
| Manufacturer | Mersen |
| Product Series | MPDB |
| Family Series | Mersen Power Distribution Blocks, MPDB Series |
| Description | Open-Style PDB UL 1953 1000V Tin-plated Copper - 1140A 1-Pole 3 - 6 openings; 500-4 --- 4/0-10 Box to Box |
| Number of Poles | 1 |
| AC Voltage | 1,000 VAC |
| Current Rating | 1,140 A |
| Number of Inputs per Pole | 3 |
| Number of Outputs per Pole | 6 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 500 kcmil - 4 AWG |
| Output Wire Range | 4/0-10 AWG |
| Cover Included | No |
| Net Weight | 7.1 lbs |
| Gross Weight | 7.1 lbs |