MPDB Series Information
| Manufacturer Part Number | MPDB900091 |
|---|---|
| Manufacturer | Mersen |
| Product Series | MPDB |
| Family Series | Mersen Power Distribution Blocks, MPDB Series |
| Description | Open-Style PDB UL 1953 1000V 1240A Tin-plated Aluminum - 1520A 1-Pole 4 - 4 openings; 3/8-16 x 1 --- 3/8-16 x 1 Stud to Stud |
| Number of Poles | 1 |
| AC Voltage | 1,000 VAC |
| Current Rating | 1,520 A |
| Number of Inputs per Pole | 4 |
| Number of Outputs per Pole | 4 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 500 kcmil - 4 AWG |
| Output Wire Range | 500 kcmil - 4 AWG |
| Cover Included | No |
| Net Weight | 3.7 lbs |
| Gross Weight | 3.7 lbs |