Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Mersen Terminal Blocks |
|---|---|
| Manufacturer | Mersen |
| Manufacturer Part Number | MPDBE6667 |
| Description | Open-Style PDB UL 1953 1000V INT End Barrier |
| Type | Cover |
| For Use With | MPDB Series |
| Approvals | UL |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.11 lbs |