Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Photoelectric Sensors
MPG6HD
Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 454413
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Photoelectric (Automation), 454413
Specifications
Specifications
| Manufacturer Part Number |
454413 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Photoelectric Sensors |
| Description |
Photoelectric (Automation), 454413 |
| Beam Type |
Infrared LED |
| Connection Type |
Terminal |
| Operating Mode |
Dark On, Light On |
| Composition |
Non-Metallic |
| Protection Rating |
IP69K |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.23 lbs |
MPG6HD
Pepperl Fuchs Photoelectric Sensors