Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MPL3471 Eaton Grounding, COPPER BUS BAR W/NUTS WASHERS

MFG Item Number
MPL3471

MPL3471 Eaton Grounding, COPPER BUS BAR W/NUTS WASHERS

MFG Item Number
MPL3471
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
MPL3471
COPPER BUS BAR W/NUTS WASHERS

Series Information

Specifications

Specifications
Manufacturer Part Number MPL3471
Manufacturer Eaton
Family Series Eaton Grounding
Description Eaton power pedestal bus bar, Copper bus bar with nuts and washers. Includes 2 x 1 x 1/4 bar with 2-3/8 - 16 stainless steel nuts and 2-3/8 flat washers, Copper
Nominal Length 2 "
Thickness 1 "
Material Copper
Nominal Width 1 "
Approvals UL
Comments Includes Nuts and Washers
Net Weight 1 lb
Gross Weight 1 lb