MPL6HD
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MPL6HD

Pepperl Fuchs Photoelectric Sensors

MPL6HD

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 454425
Item Number
MPL6HD
MFG Item Number
454425
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
MPL6HD
Photoelectric (Automation), 454425

Series Information

Specifications

Specifications
Manufacturer Part Number 454425
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 454425
Beam Type Infrared LED
Max Range 354.33 "
Composition Non-Metallic
Protection Rating IP69K
Approvals CE, cULus
Net Weight 0.23 lbs
Gross Weight 0.225 lbs