Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MPL7014 Eaton Valves - Hydraulic & Pneumatic, 1/2 BRASS SILCOCK HOSE BIB
MPL7014 Eaton Valves - Hydraulic & Pneumatic, 1/2 BRASS SILCOCK HOSE BIB
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, Series
1/2 BRASS SILCOCK HOSE BIB
Specifications
Specifications
| Manufacturer Part Number |
MPL7014 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Valves - Hydraulic & Pneumatic |
| Description |
Eaton power pedestal backflow preventer, Brass, 1/2 in |
| Material |
Brass |
| Connection |
1/2 " |
| Approvals |
UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
MPL7014
Eaton Valves - Hydraulic & Pneumatic