Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MPM-201 Dwyer Instruments Panel Meters & Gauges, MPM Series, Multi Panel Meter 12-24 VDC No
MPM-201 Dwyer Instruments Panel Meters & Gauges, MPM Series, Multi Panel Meter 12-24 VDC No
This item cannot be canceled or returned
Description
Panel Meters & Gauges, MPM Series
Multi Panel Meter 12-24 VDC No
Specifications
Specifications
| Manufacturer Part Number |
MPM-201 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
MPM |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, MPM Series |
| Description |
Multi Panel Meter 12-24 VDC No Relays 4-20 Ma Transmitter |
| Type |
Power |
| Max Input Signal |
0-5 V, 4-20 mA |
| Display Type |
LED |
| Display Digits |
6 |
| Power Supply |
12-24 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Nominal Size |
1/8 DIN |
| Relays |
4 |
| Analog Output |
0-20 mA, 4-20 mA |
| Communication |
USB |
| Accuracy |
0.03 % |
| Operating Temperature |
-40-149 °F |
| NEMA Rating |
NEMA 4X |
| Protection Rating |
IP65 |
| Approvals |
CE, UL |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.2 lbs |
MPM-201
Dwyer Instruments Panel Meters & Gauges, MPM Series