MPM Series Information
| Manufacturer Part Number | MPM-220 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | MPM |
| Family Series | Dwyer Instruments Panel Meters & Gauges, MPM Series |
| Description | Multi Panel Meter 12-24 VDC 2 Relays No Transmitter |
| Type | Power |
| Max Input Signal | 0-5 V, 4-20 mA |
| Display Type | LED |
| Display Digits | 6 |
| Power Supply | 12-24 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Nominal Size | 1/8 DIN |
| Relays | 4 |
| Analog Output | 0-20 mA, 4-20 mA |
| Communication | USB |
| Accuracy | 0.03 % |
| Operating Temperature | -40-149 °F |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP65 |
| Approvals | CE, UL |
| Net Weight | 1.2 lbs |
| Gross Weight | 1.2 lbs |