MPMWH32-D0
Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MPMWH32-D0

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

MPMWH32-D0

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
MPMWH32-D0 Cable Tie Mount, Black, UV PA
MFG Item Number
MPMWH32-D0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Other Cable Tie Mounts Series
Item #
MPMWH32-D0
MPMWH32-D0 Cable Tie Mount, Black, UV PA

Other Cable Tie Mounts Series Information

  • Push mount designs lock into a hole in a metallic panel or in a blind masonry hole
  • Edge clip mounts secure to a panel edge using metal barbs that dig into panel surface
  • Stud mounts secure onto threaded bolts by screwing or hammering on the bolt
  • Connector rings can be used to attach adjacent bundles to provide spacing and prevent vibration damage

Specifications

Specifications
Manufacturer Part Number MPMWH32-D0
Manufacturer Panduit
Product Series Other Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
Description Panduit MPMWH32-D0 Masonry Push Mounts are used to secure wire, cable or tubing to masonry surfaces. They install quickly into pre-drilled holes, using a fir tree hold mounting method. Are 01.41” x 0.28” 35.8mm x 7.1mm in size and require a hole diameter
Mounting Push Barb
Color Black
Height 1.41 "
Width 0.58 "
Depth 0.28 "
Special Properties Weather Resistant
Heat Stabilized No
Material Nylon
Net Weight 2.83 lbs
Gross Weight 2.83 lbs