MPNY-750S-9-C
Catamount, a T & B Brand Cable Tie Mounts, MPNY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MPNY-750S-9-C

Catamount, a T & B Brand Cable Tie Mounts, MPNY Series

MPNY-750S-9-C

Catamount, a T & B Brand Cable Tie Mounts, MPNY Series
CABLETIE 3/4 NAT MTG BASE-No10 SCRE
MFG Item Number
MPNY-750S-9-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Tie Mounts, MPNY Series
Item #
MPNY-750S-9-C
CABLETIE 3/4 NAT MTG BASE-No10 SCRE

MPNY Series Information

Ty‑Fast Cable Tie Mounts are available in lengths from 4" to our exclusive 48" strap. Cable Ties will satisfy bundling requirements from 1/16" to 15" and loop tensile strengths from 18 to 175 pounds. Cable Ties are stocked in materials and colors as listed. State‑of‑the‑art robotic and raw material handling equipment assures product and material integrity throughout the manufacturing process. Overall quality is achieved through statistical analysis and quality driven operator objectives. Ty‑Fast has attained Mil‑Spec I‑45208 quality ratings from a number of equipment manufacturers.


Specifications

Specifications
Manufacturer Part Number MPNY-750S-9-C
Manufacturer Catamount, a T & B Brand
Product Series MPNY
Family Series Catamount, a T & B Brand Cable Tie Mounts, MPNY Series
Description Cable Tie Mounting Base, Natural Nylon 6.6 for Temperatures up to 70 Degrees Celsius 158 F, Length of 19.05mm 0.75 Inches, Width of 19.05mm 0.75 Inches, Height of 5.21mm 0.205 Inches, Screw Mounting Method, 6 Screw, 100 Pack
Mounting Screw
Screw Size 6
Color Natural
Height 0.205 "
Width 0.75 "
Depth 0.75 "
Channel Height 0.05 "
Heat Stabilized No
Material Nylon
Net Weight 0.01 lbs
Gross Weight 0.01 lbs