MPR1-0
Dwyer Instruments HVAC Valves, MPR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MPR1-0

Dwyer Instruments HVAC Valves, MPR Series

MPR1-0

Dwyer Instruments HVAC Valves, MPR Series
Air Press Reg 0-5PSI
MFG Item Number
MPR1-0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, MPR Series
Item #
MPR1-0
Air Press Reg 0-5PSI

MPR Series Information

Specifications

Specifications
Manufacturer Part Number MPR1-0
Manufacturer Dwyer Instruments
Product Series MPR
Family Series Dwyer Instruments HVAC Valves, MPR Series
Description Air Press Reg 0-5PSI
Pipe Size 0.25 "
Maximum Pressure 250 psi
Regulated Pressure 0-5 psi
Connection Type NPT
Material Zinc
Net Weight 0.35 lbs
Gross Weight 0.35 lbs