Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MPT5-8AS
Modular Plug Crimping Tool
This item cannot be canceled or returned
Description
Modular Plug Crimping Tool
Specifications
Specifications
Manufacturer Part Number
MPT5-8AS
Manufacturer
Panduit
Family Series
Panduit Hand Tools
Description
Pan-Plug modular plug crimping tool with controlled cycle mechanism which prevents the tool from opening before the termination cycle is complete, ensuring proper termination.
Type
Crimpers
Number of Pieces
1
Net Weight
0.775 lbs
Gross Weight
0.775 lbs
MPT5-8AS
Panduit Hand Tools